Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 5 m Cable, PVC, Gray
Mfr # 21348485C79050
Zoro # G905277795
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 12
- End 2 Number of Pins 12
- Wire Size 0.14 sq mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 21348485C79050
- Zoro # G905277795
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 0.14 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 12 |
End 2 Number of Pins | 12 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
IP Rating | IP67 |
Standards | California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS |
Cable Jacket Material | PVC |
Cable Type | Round |
Temperature Range | -30 Degrees C to 80 Degrees C |
Number of Wires | 12 |
Shielded | No |
End 2 Gender | Female |
End 1 Gender | Male |
Cordset Type | Double-Ended |
End 1 Mounting Orientation | Straight |
Cable Jacket Color | Gray |
Minimum Operating Temperature | -22 Degrees F |
End 2 Mounting Orientation | Straight |
Maximum Operating Temperature | 176 Degrees F |
Description
Cordset, End 1 Gender Male, End 1 Number of Pins 12, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 12, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Wire Size 0.14 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, Capacitive, 18mm, PNP, NO (E2K-X8MF1)
- OMRON DC Power Supply, 100/240V AC, 5V DC, 30W, 5A, DIN Rail (S8VK-G03005)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 3 PK (BP/TL-30)
- EATON B-LINE Flange Clip, Steel, Zinc Phosphate (BE-5-8)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1965L2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1164L2)
- TURCK 250V-AC CORDSET CABLE (WK 4.4T-2 U2432)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- Harting Sensor Cordsets & Receptacles