Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 5 m Cable, PUR, Black
Mfr # 21373600D74050
Zoro # G505277843
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 19
- Max. Voltage 150 V
- Wire Size 18 AWG, 22 AWG
- End 1 Connection Type M23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 21373600D74050
- Zoro # G505277843
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 18 AWG, 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 19 |
Max. Voltage | 150 V |
End 1 Connection Type | M23 |
End 2 Connection Type | Bare Wire |
Max. Amps | 9 A |
Features | Flame Retardancy, Halogen Freeness, Highly EMC Resistant, Oil and UV Resistant |
IP Rating | IP67 |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Cable Jacket Color | Black |
Cable Type | Round |
End 1 Mounting Orientation | Angled |
Temperature Range | -40 Degrees C 80 Degrees C |
Cable Jacket Material | PUR |
Shielded | Yes |
End 1 Gender | Female |
Number of Wires | 19 |
Description
Cordset, End 1 Gender Female, End 1 Number of Pins 19, End 1 Connection Type M23, End 2 Connection Type Bare Wire, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 9 A, Wire Size 18 AWG, 22 AWG, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67, Cable Type Round, Features Flame Retardancy, Halogen Freeness, Highly EMC Resistant, Oil and UV Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Long Barrel Splice, 3.41 in. L, Yellow (22EZ39)
- WEG WEG - MPW40-3-U032, MOTOR PROTECTOR BU MPW40-3-U032 (MPW40-3-U032)
- PROXIMITY Paddle Level Switch (PLS2-E-1-1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCBRS)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- HEIDENHAIN Encoder Cordset Cable (309777-15)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- AUTONICS Extension Cordset, 4 Pin, Receptacle (C1D4-2)
- Harting Sensors