Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 5 m Cable, PUR, Black
Mfr # 21348485491050
Zoro # G005277930
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Max. Voltage 250 V
- Wire Size 0.34 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 21348485491050
- Zoro # G005277930
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 0.34 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
Max. Voltage | 250 V |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
IP Rating | IP65, IP67 |
Max. Amps | 4 A |
Standards | CE, China RoHS, ELV Status, REACH SVHC, RoHS |
Number of Wires | 4 |
Maximum Operating Temperature | 176 Degrees F |
Temperature Range | -25 Degrees C to 80 Degrees C |
Cordset Type | Double-Ended |
End 2 Gender | Female |
End 2 Mounting Orientation | Straight |
Cable Jacket Material | PUR |
Cable Jacket Color | Black |
Minimum Operating Temperature | -13 Degrees F |
Shielded | No |
End 1 Gender | Male |
End 1 Mounting Orientation | Straight |
Cable Type | Round |
Description
Cordset, End 1 Gender Male, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, Standards CE, China RoHS, ELV Status, REACH SVHC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIND EQUIPMENT StaticSure Portable with Large Clamps (LE600-20CG-2SG)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL9420)
- RACO Set Screw Coupling, 1/2" Conduit, Steel (2022)
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- AMPHENOL Cordset Cable (056922-004)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (403006A10M100)
- YASKAWA Manipulator Cordset Cable (142959-3)
- KEYENCE Flat Ribbon Cordset Cable, OP42341 (OP-42341)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M100)
- Harting Sensor Cordsets & Receptacles