Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 5 m Cable, PUR, Black
Mfr # 21348081388050
Zoro # G105277892
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 m
- End 1 Number of Pins 3
- End 2 Number of Pins 3
- Max. Voltage 60 V
- Wire Size 0.25 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 21348081388050
- Zoro # G105277892
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 m |
Wire Size | 0.25 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
End 2 Number of Pins | 3 |
Max. Voltage | 60 V |
End 1 Connection Type | M8 |
End 2 Connection Type | M8 |
Standards | CE, China RoHS, ELV Status, REACH SVHC, RoHS |
Max. Amps | 3 A |
IP Rating | IP67 |
Maximum Operating Temperature | 176 Degrees F |
Number of Wires | 3 |
Cordset Type | Double-Ended |
End 2 Gender | Male |
Temperature Range | -25 Degrees C to 80 Degrees C |
End 1 Mounting Orientation | Straight |
End 1 Gender | Female |
Shielded | No |
Cable Jacket Color | Black |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Material | PUR |
End 2 Mounting Orientation | Straight |
Cable Type | Round |
Description
Cordset, End 1 Gender Female, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Male, End 2 Mounting Orientation Straight, End 2 Number of Pins 3, End 2 Connection Type M8, Cable Length 5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 3 A, Wire Size 0.25 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, China RoHS, ELV Status, REACH SVHC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 50A, 600V AC, Non-Indicating (KTS-R-50)
- GE Selector Switch Kit, Off-On, Sz 00, 0, 1, Blk (CR305X130P)
- ZENITH Cable Coax Rg6/F Conn 50Ft Blk (VG105006B)
- WIREMOLD Extra Deep Box Fitting, White, PVC (NM2044-WH)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- ALLEN BRADLEY 3 PIN MINI STRAIGHT QD SER B 6FT 600V-AC CORDSET CABLE (889N-F3AFC-6F)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1164L5)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M020)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- Harting Sensor Cordsets & Receptacles