Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 3m, Yellow, 28 AWG
Mfr # 09482626749030
Zoro # G305285864
original price:
$43.03
16% off
new price: $35.99
/ea
Sold in multiples of 10 for $359.90
$359.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Wire Size 28 AWG
- End 1 Connection Type IX Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09482626749030
- Zoro # G305285864
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 m |
Wire Size | 28 AWG |
Description
Cordset, End 1 Coding A, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type IX Type A, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type IX Type A, Cable Length 3 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP20, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 1/0, 10 ft., Red, Rubber (19YE33)
- SQUARE D Molded Case Circuit Breaker, HGA Series 30A, 3 Pole, 600V AC (HGA36030)
- ELECTRIDUCT Spiral Cable Wrap 1" x 25ft-Green (WL-SW-100-25-GN)
- SCHNEIDER ELECTRIC Backplane, Modicon X80, 8 slots, panel, mounitng plate or DIN rail mounting (BMXXBP0800)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- ABB 4Ft Cordset Cable (3BSC950089R3)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M050)
- BAUMER Connector Cordset Cable (118532)
- ALLEN BRADLEY 9M CORDSET CABLE (2090-CPWM7DF-10AF09)
- Harting Sensor Cordsets & Receptacles