Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 3m, Green, 22 AWG
Mfr # 21349292405030
Zoro # G005285898
Sold in multiples of 10 for $693.90
$693.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Wire Size 22 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 21349292405030
- Zoro # G005285898
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 m |
Wire Size | 22 AWG |
Description
Cordset, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 3 m, Cable Jacket Color Green, Cable Jacket Material PVC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP65, IP67, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LIGHTING CONTROLS REL PS BX1/00/050 (REL06-PS)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 7A, 300V AC, 10kA at 300V AC (GLR-7)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- ZORO SELECT Channel Connecting Plate, Gold (V355Y)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- AUTONICS Extension Cordset, 6 Pin, Receptacle (CID6S-10)
- SIEMENS 1M CORDSET CABLE (6XV1843-5FH10-0CA0)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- IFM 5M 240V-Ac 300V-Dc Cordset Cable (EVT001 ADOGH040VAS0005E04)
- TURCK Cordset Cable (WE-6208-203)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- Harting Sensors