Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 3 m Cable, PVC, Gray
Mfr # 21348081481030
Zoro # G805277932
Sold in multiples of 10 for $154.50
$154.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Wire Size 0.25 sq mm
- End 1 Connection Type M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 21348081481030
- Zoro # G805277932
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 m |
Wire Size | 0.25 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
End 1 Connection Type | M8 |
End 2 Connection Type | M8 |
Standards | California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS |
IP Rating | IP67 |
End 1 Gender | Female |
Number of Wires | 4 |
End 1 Mounting Orientation | Straight |
Shielded | No |
End 2 Mounting Orientation | Straight |
Cable Type | Round |
Maximum Operating Temperature | 176 Degrees F |
Cable Jacket Material | PVC |
Temperature Range | -25 Degrees C to 80 Degrees C |
Cable Jacket Color | Gray |
Minimum Operating Temperature | -13 Degrees F |
Cordset Type | Double-Ended |
End 2 Gender | Male |
Description
Cordset, End 1 Gender Female, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Male, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M8, Cable Length 3 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Wire Size 0.25 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- POWERCOMM Coax Mini 8 9ft Grey (215-35241)
- PRECISION BRAND .031 1Lb Music Wire400' (PR388628)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL1200P24K)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- MENCOM SENSOR 20FT 600V-AC CORDSET CABLE (MIN-4FP-20)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F120)
- EMPIRE 16POS M PLG/BLUNT ASSEMBLY 17FT CORDSET CABLE (EWS-4369-E17)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM50B)
- Harting Sensors