Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 3 m Cable, PUR, Black
Mfr # 21348081388030
Zoro # G205277884
product price: $15.45
/ea
Sold in multiples of 10 for $154.50
$154.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3 m
- End 1 Number of Pins 3
- Max. Voltage 60 V
- End 2 Number of Pins 3
- Wire Size 0.25 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21348081388030
- Zoro # G205277884
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3 m |
Wire Size | 0.25 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
Max. Voltage | 60 V |
End 2 Number of Pins | 3 |
End 1 Connection Type | M8 |
End 2 Connection Type | M8 |
Max. Amps | 3 A |
IP Rating | IP67 |
Standards | California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS |
Cordset Type | Double-Ended |
Number of Wires | 3 |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
End 2 Mounting Orientation | Straight |
End 2 Gender | Male |
Cable Type | Round |
Maximum Operating Temperature | 176 Degrees F |
End 1 Gender | Female |
Temperature Range | -25 Degrees C to 80 Degrees C |
Cable Jacket Color | Black |
Cable Jacket Material | PUR |
End 1 Mounting Orientation | Straight |
Description
Cordset, End 1 Gender Female, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Male, End 2 Mounting Orientation Straight, End 2 Number of Pins 3, End 2 Connection Type M8, Cable Length 3 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 3 A, Wire Size 0.25 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JJS-70)
- DWYER INSTRUMENTS TemperatureProcess Controller, 14 Temp Cont Lin VRly (4B-63)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM20E34)
- KILLARK Electrical Box, 32 cu in, FSC Box, 2 Gang, Malleable Iron, Rectangular (2FSC-1M)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- NAKANISHI Inc Servo Spindle Motor Connection 8M Cordset Cable (EMCD-3000-8M)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT049)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- Harting Sensor Cordsets & Receptacles