Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 2m, Yellow, 26 AWG
Mfr # 09489323757020
Zoro # G005285850
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Wire Size 26 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09489323757020
- Zoro # G005285850
- Country of Origin Romania
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Wire Size | 26 AWG |
Description
Cordset, End 1 Coding X, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, IP Rating IP20, IP65, IP67, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Versatap Faceplate, Stainless Steel, 2-Port (ATBKF-VT-2)
- EAGLE SIGNAL 0-5HOURS 120V-AC TIMER (BR111A601)
- EATON Thermal Unit, 1.84 to 1.99A (MSH2-3A)
- POWER FIRST 11.8" L Cable Tie NAT PK 100 (36J153)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- REMKE Receptacle, MiniFemale, 3 Pole, 1 ft. (103Q0010M)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- REMKE Receptacle, MiniSize, Male, 3 Pole, 1 ft. (103P0010M)
- Harting Sensor Cordsets & Receptacles