Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 2m, Yellow, 26 AWG
Mfr # 09474747011
Zoro # G205285803
product price: $16.95
/ea
Sold in multiples of 10 for $169.50
$169.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Wire Size 26 AWG
- End 1 Connection Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09474747011
- Zoro # G205285803
- Country of Origin Latvia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Wire Size | 26 AWG |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 2 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP20, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heavy Duty Thermocouple, Type K (TCS00016)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BF)
- ANVIL Beam Clamp, Rod Sz5/8", Forged Steel (0500104104)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 20A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-20)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- BRAD HARRISON 4P M/Mfe St/90 11M Cordset Cable (1200660967 884031C02M110)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F060)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1164L2)
- BRAD HARRISON External Thread Connector, 5, Male, 18 AWG (8A5006-31)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (404007A10M020)
- Harting Sensor Cordsets & Receptacles