Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 2m, Green, 4 AWG
Mfr # 21349492405020
Zoro # G905285837
original price:
$73.47
7% off
new price: $67.99
/ea
Sold in multiples of 10 for $679.90
$679.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Wire Size 4 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21349492405020
- Zoro # G905285837
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Wire Size | 4 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
IP Rating | IP65, IP67 |
Standards | IEC 61076-2-101 |
Cable Jacket Color | Green |
End 2 Mounting Orientation | Right Angle |
Cable Type | Round |
Cable Jacket Material | PVC |
End 2 Gender | Male |
Maximum Operating Temperature | 158 Degrees F |
End 1 Gender | Male |
Number of Wires | 4 |
End 2 Coding | D |
Temperature Range | -30 Degrees C to 70 Degrees C |
End 1 Mounting Orientation | Right Angle |
Minimum Operating Temperature | -22 Degrees F |
End 1 Coding | D |
Description
Cordset, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Right Angle, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Right Angle, End 2 Gender Male, End 2 Connection Type M12, Cable Length 2 m, Cable Jacket Color Green, Cable Jacket Material PVC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP65, IP67, Number of Wires 4, Standards IEC 61076-2-101, Cable Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 10 (LRD07)
- MONOPRICE Surface Mount Box, Cat6, 2P, White (7093)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF BLK (1327G6FP)
- APPLETON ELECTRIC Weatherproof Electrical Box, 40 cu in, FSC, 2 Gang, Malleable Iron (FSC-2T-75)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- WOODWARD NETCON CORDSET CABLE (5416-351)
- BRAD HARRISON External Thread Connector, 5, Male, 16 AWG (1A5006-34)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT005)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F120)
- REMKE Receptacle, Mini, Female, 6 Pole, 1 ft. (106BQ0010M)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1164L2)
- Harting Sensors