Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 2m, Green, 22 AWG
Mfr # 09486896018020
Zoro # G205285872
product price: $60.45
/ea
Sold in multiples of 10 for $604.50
$604.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Wire Size 22 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09486896018020
- Zoro # G205285872
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | RJ45 |
Standards | California Proposition 65, China RoHS, ECHA SCIP, ELV Status, PROFINET, REACH SVHC, RoHS, UN/ECE-R 118 |
IP Rating | IP20 |
Series | Circular Connectors M12; RJ45 |
Cable Jacket Color | Green |
Minimum Operating Temperature | -13 Degrees F |
Number of Wires | 4 |
Cable Jacket Material | PUR |
Performance Category | Cat5e |
Temperature Range | -25 Degrees C to 60 Degrees C |
End 1 Mounting Orientation | Straight |
End 2 Mounting Orientation | Straight |
Shielded | Yes |
End 2 Gender | Male |
End 1 Gender | Male |
Maximum Operating Temperature | 140 Degrees F |
Data Rate | 0.1 Gbits |
Cable Type | Round |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 2 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M8 connector (E11550)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7577)
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 1ft. (1801)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- ROSS CONNECTING ASSEMBLY CORDSET CABLE (2532H77-W)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Male (2R8006A20A120)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCRV1511041C2)
- TELEMECANIQUE SENSORS Photoelectric Sensor Connector 300V 4A (XZCP0941L10)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Male (2R7006A20A120)
- Harting Sensor Cordsets & Receptacles