Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 2 m Cable, PUR, Black
Mfr # 21348485491020
Zoro # G105277922
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- End 1 Number of Pins 4
- Max. Voltage 250 V
- End 2 Number of Pins 4
- Wire Size 0.34 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21348485491020
- Zoro # G105277922
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Wire Size | 0.34 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 250 V |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
IP Rating | IP65, IP67 |
Standards | California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS |
Max. Amps | 4 A |
Minimum Operating Temperature | -13 Degrees F |
End 2 Mounting Orientation | Straight |
Cable Jacket Color | Black |
Maximum Operating Temperature | 176 Degrees F |
Cordset Type | Double-Ended |
End 1 Mounting Orientation | Straight |
Cable Jacket Material | PUR |
Shielded | No |
Cable Type | Round |
End 2 Gender | Female |
Number of Wires | 4 |
Temperature Range | -25 Degrees C to 80 Degrees C |
End 1 Gender | Male |
Description
Cordset, End 1 Gender Male, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 175A, 500V AC, Non-Indicating (A50QS175-4)
- DAYTON Miniature Indicator Light, Green, 120V (22NY57)
- OMRON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-Q21-2S)
- HUBBELL Straight Blade Connector, Nylon, 125VAC (515C)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- TEMPO COMMUNICATIONS Trans Cord Set For 501 (CS16)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCRA151164D5)
- Harting Sensor Cordsets & Receptacles