Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 2 m Cable, PUR, Black
Mfr # 21348081489020
Zoro # G305277876
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Wire Size 0.25 sq mm
- End 1 Connection Type M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 21348081489020
- Zoro # G305277876
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2 m |
Wire Size | 0.25 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
End 1 Connection Type | M8 |
End 2 Connection Type | M8 |
Standards | California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS |
IP Rating | IP67 |
Maximum Operating Temperature | 176 Degrees F |
Shielded | No |
Minimum Operating Temperature | -13 Degrees F |
Number of Wires | 4 |
End 1 Mounting Orientation | Straight |
Temperature Range | -25 Degrees C to 80 Degrees C |
Cable Jacket Color | Black |
End 1 Gender | Female |
End 2 Mounting Orientation | Straight |
End 2 Gender | Male |
Cable Jacket Material | PUR |
Cable Type | Round |
Cordset Type | Double-Ended |
Description
Cordset, End 1 Gender Female, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Male, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M8, Cable Length 2 m, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 0.25 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTM 10-30V-DC PROXIMITY SENSOR (OCN2-1208P-ARS4)
- WIEGMANN Fiberglass Enclosure, 36.31 in H, 30 in W, 13.36 in D, NEAM 4X; 12, Hinged (HW-N4X363012CHWW)
- LEGRAND Full Capacity Tee, Gray, Steel, Tees (G4015)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS2)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M050)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1041L2)
- MURRELEKTRONIK Cordset, Straight, M12, 22 AWG, 4A (7024-12041-3390300)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 12 ft. (103A0120AP)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1241L5)
- Harting Sensors