Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 1m, Yellow, 28 AWG
Mfr # 09482626749010
Zoro # G605285823
product price: $30.35
/ea
Sold in multiples of 10 for $303.50
$303.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Wire Size 28 AWG
- End 1 Connection Type IX Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09482626749010
- Zoro # G605285823
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 28 AWG |
Description
Cordset, End 1 Coding A, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type IX Type A, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type IX Type A, Cable Length 1 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP20, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-4)
- RACO Conn Flex, Ac/Mc, 90 deg., 2-1/2", Mall Iron (2210)
- QUEST MANUFACTURING Cable Tray Adjustable Connector, Zinc (CT0005-03)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL5369VY)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- AMPHENOL Cordset Cable (056922-004)
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- EUCHNER Y-Distributor Connector, 24VDC (Y-DISTRIBUTOR)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- Harting Sensors