Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 1m, Yellow, 28 AWG
Mfr # 09482612749010
Zoro # G805285845
product price: $25.29
/ea
Sold in multiples of 10 for $252.90
$252.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Wire Size 28 AWG
- End 1 Connection Type IX Type A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09482612749010
- Zoro # G805285845
- Country of Origin China
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 28 AWG |
Description
Cordset, End 1 Coding A, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type IX Type A, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 1 m, Cable Jacket Color Yellow, Cable Jacket Material PVC, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP20, Number of Wires 8, Standards China RoHS, ELV Status, IEC 61076-3-124, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 2-20 psi, Spade Terminals (100L-1-1-2/20-4)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.13 to 1.25 in. (074-01-031)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- GARDNER BENDER 48" L Heavy Duty Cable Tie PK 50 (46-448)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- NAKANISHI Inc Cable Motor Cord Cordset Cable (EMCD-51)
- SIEMENS 1M CORDSET CABLE (6XV1843-5FH10-0CA0)
- REMKE Receptacle, MiniFemale, 6 Pole, 1 ft. (106AQ0010M)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- Harting Sensors