Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 1m, Yellow, 26 AWG
Mfr # 09488484745010
Zoro # G705285860
Sold in multiples of 10 for $229.50
$229.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Wire Size 26 AWG
- End 1 Connection Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09488484745010
- Zoro # G705285860
- Country of Origin Latvia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 26 AWG |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Adjustable Angle, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Adjustable Angle, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 1 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP20, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinged-Cover, Type 1, 18.00x12.00x6.00, (AHE18X12X6)
- NVENT HOFFMAN Stainless Steel Feed-Through Nema Type 4 (F44W12SS)
- SCHNEIDER ELECTRIC Ring Nut, F/30mm Selector Switch (9001K45)
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL (HBL2547)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- BALLUFF Cordset Cable, BCC0AUY BCC M324000010003VX44T2100C013 (BCC0AUY BCC M324-0000-10-003-VX44T2-100-C013)
- SIEMENS Encoder Cordset Cable (6FX8002-2CB51-1BA0)
- REMKE Receptacle, MiniSize, Male, 6 Pole, 1 ft. (106AP0010M)
- IFM Single-Ended Cordset, 15 m L Cable (EVC086)
- BRAD HARRISON Internal Thread Connector, 5, Male, 16 AWG (1A5002-34)
- Harting Sensors