Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 1m, Yellow, 26 AWG
Mfr # 09474747009
Zoro # G705285884
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Wire Size 26 AWG
- End 1 Connection Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09474747009
- Zoro # G705285884
- Country of Origin Latvia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 26 AWG |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 1 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP20, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BQ Series 20A, 3 Pole, 240V AC (BQ3B020)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 10' Long - Blue (HS357-S10-BLUE)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1012G)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 32mA, 250V AC, 35A at 250V AC, 5 PK (S500-32-R)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- MARETRON Micro Double - Ended Cordset 3 Meter (CM-CG1-CF-03.0)
- BRAD HARRISON Mini-Change 3P M/F St/St 2M Cordset Cable (1300100488 113030K13M020)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804007A09M020)
- EUCHNER Flying Lead Connector, 5m, 24VDC (C-M12F08-08X025PV05,0-MA-100177)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC150)
- Harting Sensors