Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 1m, Green, 22 AWG
Mfr # 21349292405010
Zoro # G405285894
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Wire Size 22 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21349292405010
- Zoro # G405285894
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 22 AWG |
Description
Cordset, End 1 Coding D, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type M12, Cable Length 1 m, Cable Jacket Color Green, Cable Jacket Material PVC, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP65, IP67, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AD)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 20A (ET2115CR)
- KING INNOVATION Lt Blu Underground Connector (10666)
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29338)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON 3P FEMALE STRAIGHT 12FT CORDSET CABLE (1300060232)
- AIMCO Uryu Uk-Acfa1-10 Ui Power 10M Cordset Cable (910-191-0)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M020)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC019)
- AVAYA SO-NIX CAT 5 1000FT CORDSET CABLE (1040 004A LB 4/24 W1000 108879842)
- REMKE Cordset, MiniPVC, Male, 3 Pole, 3 ft. (103B0030AP)
- Harting Sensors