Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 1m, Green, 22 AWG
Mfr # 09486896018010
Zoro # G505285862
Sold in multiples of 10 for $523.50
$523.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Wire Size 22 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09486896018010
- Zoro # G505285862
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | RJ45 |
Standards | California Proposition 65, China RoHS, ECHA SCIP, ELV Status, PROFINET, REACH SVHC, RoHS, UN/ECE-R 118 |
IP Rating | IP20 |
End 2 Gender | Male |
End 1 Mounting Orientation | Straight |
Series | Circular Connectors M12; RJ45 |
Minimum Operating Temperature | -13 Degrees F |
End 2 Mounting Orientation | Straight |
End 1 Gender | Male |
Cable Type | Round |
Temperature Range | -25 Degrees C to 60 Degrees C |
Cable Jacket Color | Green |
Performance Category | Cat5e |
Shielded | Yes |
Maximum Operating Temperature | 140 Degrees F |
Data Rate | 0.1 Gbits |
Cable Jacket Material | PUR |
Number of Wires | 4 |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 1 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (RM60030-3SR)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSB703)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC, Standards: UL (5121059)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 15-100 psi, Spade Terminals (100L-1-1-15/100-4)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- TURCK Sensor 250V-Ac Cordset Cable (RK 4.43T-0.4-RS 4.43T)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M020)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- YASKAWA ABSOLUTE ENCODER CORDSET CABLE (JZSP-C7PA0D-05-E)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (208000A01F060)
- Harting Sensor Cordsets & Receptacles