Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 1.5m, Yellow, 26 AWG
Mfr # 09474747010
Zoro # G405285795
product price: $15.35
/ea
Sold in multiples of 10 for $153.50
$153.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.5 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Wire Size 26 AWG
- End 1 Connection Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09474747010
- Zoro # G405285795
- Country of Origin Latvia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.5 m |
Wire Size | 26 AWG |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 1.5 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP20, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Switch, Pr Sw 5075 PSI (DXW-11-153-4)
- AIMS POWER Mount Remote Switch for Select Inverters (REMOTEHF)
- SCHNEIDER ELECTRIC Safety Switch, 3PST, 200 A, 3 Poles, 4 Wires (VH324NR)
- SCHNEIDER ELECTRIC Plug-In Relay, 120V AC Coil Volts, 1 C/O (RSB1A120F7)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON External Thread Receptacle, 6, Male, 16 AWG (1R6006A20A120)
- REMKE Receptacle, MiniSize, Male, 5 Pole, 1 ft. (105P0010M)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- ALLEN BRADLEY Power 40M 600V-Ac Cordset Cable (2090-XXNPMP-16S40)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2205)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F060)
- Harting Sensors