Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 1.5 m Cable, Silver
Mfr # 09454521922
Zoro # G505277829
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 ft
- End 1 Thread M22
- End 1 Connection Type USB 2.0 Type A
- End 2 Connection Type USB 2.0 Type A
- IP Rating IP20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09454521922
- Zoro # G505277829
- Country of Origin Germany
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 ft |
Description
Cordset, End 1 Gender Male, End 1 Thread M22, End 1 Mounting Orientation Straight, End 1 Connection Type USB 2.0 Type A, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Connection Type USB 2.0 Type A, Cable Length 5 ft, Cable Jacket Color Silver, Cable Jacket Material Silver, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, Standards China RoHS, DNV GL, ELV Status, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20128)
- 3M Splicing Resin, 1.5 oz., Mixing Pouch (2136)
- RACO Electrical Box, 70 cu in, Gang Box, 2 Gang, Steel, Rectangular (941)
- RACO Liquidtight Conn, Ground Lug, 45 deg., 2" (3568-3)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1164L2)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1041L5)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- PANAMETRICS COMMUNICATION/CONTROL 30M CORDSET CABLE (704-688-100)
- Harting Sensor Cordsets & Receptacles