Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 1.5 m Cable, PVC, Gray
Mfr # 21348485882015
Zoro # G905277887
Sold in multiples of 10 for $252.90
$252.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 ft
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Wire Size 0.25 sq mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 21348485882015
- Zoro # G905277887
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 ft |
Wire Size | 0.25 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 8 |
End 2 Number of Pins | 8 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Standards | California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS |
IP Rating | IP67 |
Cable Type | Round |
End 2 Mounting Orientation | Straight |
Maximum Operating Temperature | 176 Degrees F |
Shielded | No |
Cable Jacket Material | PVC |
Cable Jacket Color | Gray |
Cordset Type | Double-Ended |
End 2 Gender | Female |
End 1 Gender | Male |
Minimum Operating Temperature | -13 Degrees F |
Number of Wires | 8 |
End 1 Mounting Orientation | Straight |
Temperature Range | -25 Degrees C to 80 Degrees C |
Description
Cordset, End 1 Gender Male, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 8, End 2 Connection Type M12, Cable Length 5 ft, Cable Jacket Color Gray, Cable Jacket Material PVC, Wire Size 0.25 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 500A, 300V AC, Non-Indicating (JJN-500)
- TEMPO COMMUNICATIONS Light Source Power Meter Kit (MM DUAL KIT)
- SIEMENS Illuminated Multi-Head Operator, 22 mm, Round (3SU1001-3AB42-0AK0)
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF31-160-04)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- IFM Single-Ended Cordset, 25 m L Cable (EVC088)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- PANAMETRICS COMMUNICATION/CONTROL 30M CORDSET CABLE (704-688-100)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M050)
- Harting Sensor Cordsets & Receptacles