Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 1.5 m Cable, PVC, Gray
Mfr # 21348485585015
Zoro # G505277874
product price: $19.79
/ea
Sold in multiples of 10 for $197.90
$197.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 ft
- End 1 Number of Pins 5
- End 2 Number of Pins 5
- Wire Size 0.34 sq mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21348485585015
- Zoro # G505277874
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 ft |
Wire Size | 0.34 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 5 |
End 2 Number of Pins | 5 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Standards | CE, China RoHS, ELV Status, RoHS |
IP Rating | IP67 |
End 1 Gender | Male |
End 2 Mounting Orientation | Straight |
End 2 Gender | Female |
Temperature Range | -25 Degrees C to 80 Degrees C |
Minimum Operating Temperature | -13 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
Cable Jacket Material | PVC |
End 1 Mounting Orientation | Straight |
Cordset Type | Double-Ended |
Shielded | No |
Cable Type | Round |
Number of Wires | 5 |
Cable Jacket Color | Gray |
Description
Cordset, End 1 Gender Male, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 5, End 2 Connection Type M12, Cable Length 5 ft, Cable Jacket Color Gray, Cable Jacket Material PVC, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, China RoHS, ELV Status, RoHS, Cable Type Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gang, Steel, Round (293)
- EATON Miniature Circuit Breaker, FAZ-NA Series 32A, 1 Pole, 277/480V AC, D Curve (FAZ-D32/1-NA-SP)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (TR50VA009)
- DAYTON Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (24EN76)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- TURCK 10M 600V-AC CORDSET CABLE (WKM46-10M/S3027)
- EATON Cordset, Plug, 4 Pin, Female (CSAS4F4CY2202)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA20050)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- Harting Sensors