Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 1.5 m Cable, PVC, Gray
Mfr # 21348485484015
Zoro # G605277873
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 5 ft
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Wire Size 0.34 sq mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 21348485484015
- Zoro # G605277873
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5 ft |
Wire Size | 0.34 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
IP Rating | IP65, IP67 |
Standards | California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS |
Cordset Type | Double-Ended |
Temperature Range | -25 Degrees C to 80 Degrees C |
Number of Wires | 4 |
Maximum Operating Temperature | 176 Degrees F |
Cable Jacket Color | Gray |
Minimum Operating Temperature | -13 Degrees F |
End 1 Mounting Orientation | Straight |
Shielded | No |
Cable Jacket Material | PVC |
Cable Type | Round |
End 1 Gender | Male |
End 2 Mounting Orientation | Straight |
End 2 Gender | Female |
Description
Cordset, End 1 Gender Male, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 5 ft, Cable Jacket Color Gray, Cable Jacket Material PVC, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 42 in W, 12 in D, NEMA 12; 13, Hinged (A364212WFLP)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, White (GFR82W)
- EATON B-LINE Conduit Clamp, 1-1/4 In EMT, Silver (B1520)
- LEVITON Combination 3 Gang Wallplate (88047)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (115020A01F060)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- PEPPERL FUCHS Connector Cordset Cable (V1-W-5M-PVC)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM50B)
- IFM Cordset, 3 Pin, Receptacle, Female (E18215)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP1164L5)
- Harting Sensor Cordsets & Receptacles