Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 10m, Green, 22 AWG
Mfr # 09486896018100
Zoro # G505285800
Sold in multiples of 10 for $1,199.90
Free Shipping & Returns
$1,199.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Wire Size 22 AWG
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09486896018100
- Zoro # G505285800
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 m |
Wire Size | 22 AWG |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | RJ45 |
Standards | California Proposition 65, China RoHS, ECHA SCIP, ELV Status, PROFINET, REACH SVHC, RoHS, UN/ECE-R 118 |
IP Rating | IP20 |
Number of Wires | 4 |
Data Rate | 0.1 Gbits |
Temperature Range | -25 Degrees C to 60 Degrees C |
Cable Jacket Material | PUR |
Performance Category | Cat5e |
End 1 Gender | Male |
Series | Circular Connectors M12; RJ45 |
Minimum Operating Temperature | -13 Degrees F |
End 1 Mounting Orientation | Straight |
End 2 Mounting Orientation | Straight |
Maximum Operating Temperature | 140 Degrees F |
Cable Jacket Color | Green |
End 2 Gender | Male |
Shielded | Yes |
Cable Type | Round |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type M12, End 2 Number of Pins 4, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 10 m, Cable Jacket Color Green, Cable Jacket Material PUR, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP20, Number of Wires 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (22959183)
- GAMPAK Bush Anti-Short #0 Bg35 (02-55035L)
- WBOX HOLDUP BTN LCH DPDT 3 SCR (0E-HBLCHDD3T)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-C)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F060)
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- EATON Cordset, Plug, 8 Pin, Female (CSDS8A8CB2402)
- TURCK SPLITTER CORDSET CABLE (P-07-KA110013-MSHA)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (885030A09M050)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- Harting Sensor Cordsets & Receptacles