Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 1 m Cable, PVC, Gray
Mfr # 21348485585010
Zoro # G605277866
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 5
- End 2 Number of Pins 5
- Wire Size 0.34 sq mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21348485585010
- Zoro # G605277866
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 0.34 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 5 |
End 2 Number of Pins | 5 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Standards | CE, China RoHS, ELV Status, RoHS |
IP Rating | IP67 |
End 1 Gender | Male |
Cable Type | Round |
Cable Jacket Color | Gray |
End 1 Mounting Orientation | Straight |
Temperature Range | -25 Degrees C to 80 Degrees C |
Minimum Operating Temperature | -13 Degrees F |
End 2 Gender | Female |
Cable Jacket Material | PVC |
Maximum Operating Temperature | 176 Degrees F |
Number of Wires | 5 |
End 2 Mounting Orientation | Straight |
Cordset Type | Double-Ended |
Shielded | No |
Description
Cordset, End 1 Gender Male, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 5, End 2 Connection Type M12, Cable Length 1 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, China RoHS, ELV Status, RoHS, Cable Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Definite Purpose Magnetic Contactor, 3 Poles, 60 A Full Load Amps-Inductive, 277V AC, 50/60 Hz (8910DPA63V04)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808NK)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 30A, 250V AC, Non-Indicating, 10kA at 250V AC (FNM-30)
- LOVATO ELECTRIC Control Station, 6.50 in. D x 7.25 in. H (IR-MS-120V18A-OL)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- BRAD HARRISON External Thread Connector, 3, Male, 24 AWG (1A3006-34)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT050)
- Harting Sensor Cordsets & Receptacles