Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 1 m Cable, PVC, Gray
Mfr # 21348485383010
Zoro # G305277883
product price: $12.39
/ea
Sold in multiples of 10 for $123.90
$123.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Wire Size 0.25 sq mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21348485383010
- Zoro # G305277883
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 0.25 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
IP Rating | IP67 |
Standards | CE, China RoHS, ELV Status, REACH SVHC, RoHS |
Minimum Operating Temperature | -13 Degrees F |
Shielded | No |
Cordset Type | Double-Ended |
End 2 Mounting Orientation | Straight |
Cable Jacket Material | PVC |
Maximum Operating Temperature | 176 Degrees F |
Cable Jacket Color | Gray |
Cable Type | Round |
End 1 Gender | Male |
Number of Wires | 3 |
End 1 Mounting Orientation | Straight |
End 2 Gender | Female |
Temperature Range | -25 Degrees C to 80 Degrees C |
Description
Cordset, End 1 Gender Male, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 1 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Wire Size 0.25 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, China RoHS, ELV Status, REACH SVHC, RoHS, Cable Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20301)
- ELECTRIDUCT Brain Desktop Data and Power Hub (TL-CTGUN-M)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Insulation Color: Red (PN18-8LF-C)
- HARDLINE PRODUCTS Re-Settable Hour Meter for Large Engine (HR-8068)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC142)
- BENTLY NEVADA 3300 Xl Nsv Extension Cordset Cable (330930-040-00-05)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- IFM Cordset, 3 Pin, Receptacle, Female (E18213)
- Harting Sensors