Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 1 m Cable, PVC, Gray
Mfr # 21348081481010
Zoro # G105277908
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Wire Size 0.25 sq mm
- End 1 Connection Type M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 21348081481010
- Zoro # G105277908
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 0.25 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
End 1 Connection Type | M8 |
End 2 Connection Type | M8 |
IP Rating | IP67 |
Standards | CE, China RoHS, ELV Status, REACH SVHC, RoHS |
Cable Jacket Color | Gray |
End 2 Mounting Orientation | Straight |
End 1 Gender | Female |
Temperature Range | -25 Degrees C to 80 Degrees C |
Shielded | No |
End 2 Gender | Male |
Number of Wires | 4 |
End 1 Mounting Orientation | Straight |
Maximum Operating Temperature | 176 Degrees F |
Cordset Type | Double-Ended |
Cable Type | Round |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Material | PVC |
Description
Cordset, End 1 Gender Female, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Male, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M8, Cable Length 1 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Wire Size 0.25 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, China RoHS, ELV Status, REACH SVHC, RoHS, Cable Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825C)
- PANDUIT Ferrule, Ins, Shtct, 10Awg, 12mmpin, Yl, PK100 (FSDXL82-12-C)
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2402B)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (405006A10M020)
- COMMSCOPE 874049904/10 Cs34P Blu C6 4/23 U/Utp Cpk 1Kft Cat6 Blue Ethernet 1000Ft Cordset Cable (UN874049914/10 CS34P BLU C6 4/23 U/UTP CPK 1KFT)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV0941L5)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M020)
- Harting Sensor Cordsets & Receptacles