Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 1 m Cable, PUR, Black
Mfr # 21348500491010
Zoro # G405277844
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 4
- Wire Size 0.34 sq mm
- End 1 Connection Type M12
- End 2 Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21348500491010
- Zoro # G405277844
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 0.34 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Standards | China RoHS, ELV Status, RoHS |
IP Rating | IP67 |
Temperature Range | -25 Degrees C to 80 Degrees C |
Cordset Type | Single-Ended |
Number of Wires | 4 |
Cable Type | Round |
Maximum Operating Temperature | 176 Degrees F |
Minimum Operating Temperature | -13 Degrees F |
Shielded | No |
End 1 Mounting Orientation | Straight |
Cable Jacket Material | PUR |
End 1 Gender | Female |
Cable Jacket Color | Black |
Description
Cordset, End 1 Gender Female, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Connection Type Bare Wire, Cable Length 1 m, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards China RoHS, ELV Status, RoHS, Cable Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 8" UV Black Mounting Cable Zip Ties - 100 Pack (199229)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306A004)
- FUNCTIONAL DEVICES-RIB Control Transformer, 50 VA, Not Rated, Not Rated, 120V AC, 208/240/277/480V AC (TR50VA008)
- MERSEN Semiconductor Fuse, A15QS Series, 200A, Fast-Acting, 150V AC, Bolt-On (A15QS200-4)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- MURRELEKTRONIK Cordset, Straight, M12, Black, 22 AWG, 4A (7000-12241-6150030)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- ALLEN BRADLEY Power 40M 600V-Ac Cordset Cable (2090-XXNPMP-16S40)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- REMKE Cordset, Mini-Link, PVC, M/F, 6 Pole, 20 ft. (106BG0200AP)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Black, 250VAC/300VDC (XZCP0941L5)
- Harting Sensors