Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 1 m Cable, PUR, Black
Mfr # 21348485491010
Zoro # G205277907
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1 m
- End 1 Number of Pins 4
- Max. Voltage 250 V
- End 2 Number of Pins 4
- Wire Size 0.34 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21348485491010
- Zoro # G205277907
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1 m |
Wire Size | 0.34 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
Max. Voltage | 250 V |
End 2 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
IP Rating | IP65, IP67 |
Max. Amps | 4 A |
Standards | CE, China RoHS, ELV Status, REACH SVHC, RoHS |
Maximum Operating Temperature | 176 Degrees F |
Cordset Type | Double-Ended |
End 2 Gender | Female |
End 1 Mounting Orientation | Straight |
End 1 Gender | Male |
Number of Wires | 4 |
End 2 Mounting Orientation | Straight |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Color | Black |
Cable Type | Round |
Cable Jacket Material | PUR |
Temperature Range | -25 Degrees C to 80 Degrees C |
Shielded | No |
Description
Cordset, End 1 Gender Male, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 1 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67, Standards CE, China RoHS, ELV Status, REACH SVHC, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Fingerproof Relay Cover (KS300)
- HUBBELL Blank Strap Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (P14W)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to SC, 5 M (GBLCC-D2-05)
- CANTEX Junction Box, Box Accessory, Wall Box (5133710U)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- MARETRON Micro Double Ended Cordset 5 Meter (CM-CG1-CF-05.0)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703000D02F120)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- Harting Sensor Cordsets & Receptacles