Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 0.5m, Yellow, 26 AWG
Mfr # 09488484745005
Zoro # G905285851
Sold in multiples of 10 for $202.90
$202.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 0.5 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Wire Size 26 AWG
- End 1 Connection Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 09488484745005
- Zoro # G905285851
- Country of Origin Latvia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.5 m |
Wire Size | 26 AWG |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Adjustable Angle, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Adjustable Angle, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 0.5 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP20, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (MT0100C)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- ABB One Hole Lug Compression Connector, 1 AWG (60122)
- TRIPP LITE Power Strip, 9 out, Industrial, 15ft cord (UL17CB-15)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- IFM Double-Ended Cordset, 10 m L Cable (EVC108)
- REMKE Receptacle, MiniSize, Male, 4 Pole, 1 ft. (104P0010M)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103001A01F060)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- MENCOM SENSOR 20FT 600V-AC CORDSET CABLE (MIN-4FP-20)
- Harting Sensors