Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 0.5m, Yellow, 26 AWG
Mfr # 09474747104
Zoro # G705285877
product price: $15.79
/ea
Sold in multiples of 10 for $157.90
$157.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.5 m
- End 1 Number of Pins 8
- End 2 Number of Pins 8
- Wire Size 26 AWG
- End 1 Connection Type RJ45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 09474747104
- Zoro # G705285877
- Country of Origin Latvia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.5 m |
Wire Size | 26 AWG |
Description
Cordset, End 1 Coding Not Applicable, End 1 Number of Pins 8, End 1 Mounting Orientation Straight, End 1 Gender Male, End 1 Connection Type RJ45, End 2 Number of Pins 8, End 2 Mounting Orientation Straight, End 2 Gender Male, End 2 Connection Type RJ45, Cable Length 0.5 m, Cable Jacket Color Yellow, Cable Jacket Material PUR, Maximum Operating Temperature 167 Degrees F, Minimum Operating Temperature -22 Degrees F, IP Rating IP20, Number of Wires 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Security Series, Number of Gangs: 1-Gang Steel, Zinc Plated, Powder Finish, White (SWP1)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 25 ft. (2154)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-1PS-WH)
- DAYTON Pendant Station, Yellow, 2 Speed (20C805)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON External Thread Connector, 5, Male, 4A, PG7 (8A5007-31)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (443030A10M050)
- MURRELEKTRONIK Cordset, PVC Cable Jacket, 15 m L Cable (7000-08001-0101500)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (803000A09M100)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- Harting Sensor Cordsets & Receptacles