Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 0.5 m Cable, PVC, Gray
Mfr # 21348485585005
Zoro # G805277857
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.5 m
- End 1 Number of Pins 5
- End 2 Number of Pins 5
- Wire Size 0.34 sq mm
- End 1 Connection Type M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21348485585005
- Zoro # G805277857
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.5 m |
Wire Size | 0.34 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 5 |
End 2 Number of Pins | 5 |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Standards | CE, China RoHS, ELV Status, RoHS |
IP Rating | IP67 |
End 2 Gender | Female |
Shielded | No |
Cable Jacket Color | Gray |
End 1 Gender | Male |
Number of Wires | 5 |
End 2 Mounting Orientation | Straight |
End 1 Mounting Orientation | Straight |
Cordset Type | Double-Ended |
Cable Jacket Material | PVC |
Temperature Range | -25 Degrees C to 80 Degrees C |
Minimum Operating Temperature | -13 Degrees F |
Cable Type | Round |
Maximum Operating Temperature | 176 Degrees F |
Description
Cordset, End 1 Gender Male, End 1 Number of Pins 5, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 5, End 2 Connection Type M12, Cable Length 0.5 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards CE, China RoHS, ELV Status, RoHS, Cable Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Nut, Mini, Short Spring, No. 8/32 (FS-7-0832 E/G)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDWHI25)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC080806)
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A (306CRK)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON External Thread Receptacle, 5, Male, 16 AWG (1R5006A20A120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC001)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- MENCOM Cordset Cable (MACB-2MFP-6M)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F120)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC010)
- Harting Sensors