Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 0.5 m Cable, PVC, Gray
Mfr # 21348100481005
Zoro # G505277928
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.5 m
- End 1 Number of Pins 4
- Wire Size 0.25 sq mm
- End 1 Connection Type M8
- End 2 Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21348100481005
- Zoro # G505277928
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.5 m |
Wire Size | 0.25 sq mm |
Description
Cordset, End 1 Gender Female, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Connection Type Bare Wire, Cable Length 0.5 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Wire Size 0.25 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS, Cable Type Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3057)
- BURNDY HD Compression Terminal, 6AWG, 8-10"Stud (YAV6CL1BOX)
- PANDUIT Fitting, Coupler, Ld10, Low V, Iw, 2", PK10 (CF10IW-X)
- ZSI Cush-A-Ring Clamp, Rubber, For IP4" (SPH-14)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M010)
- IFM Cordset, 3 Pin, Receptacle, Female (E18213)
- TURCK 10M 600V-AC CORDSET CABLE (WKM46-10M/S3027)
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1241L2)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805001A09M050)
- Harting Sensor Cordsets & Receptacles