Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 0.5 m Cable, PVC, Gray
Mfr # 21348081380005
Zoro # G605277804
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.5 m
- End 1 Number of Pins 3
- End 2 Number of Pins 3
- Wire Size 0.25 sq mm
- End 1 Connection Type M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 21348081380005
- Zoro # G605277804
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.5 m |
Wire Size | 0.25 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
End 2 Number of Pins | 3 |
End 1 Connection Type | M8 |
End 2 Connection Type | M8 |
IP Rating | IP67 |
Standards | California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS |
Temperature Range | -25 Degrees C to 80 Degrees C |
Cable Jacket Material | PVC |
Cable Jacket Color | Gray |
Minimum Operating Temperature | -13 Degrees F |
Number of Wires | 3 |
End 1 Gender | Female |
Shielded | No |
Cordset Type | Double-Ended |
Cable Type | Round |
End 2 Mounting Orientation | Straight |
Maximum Operating Temperature | 176 Degrees F |
End 1 Mounting Orientation | Straight |
End 2 Gender | Male |
Description
Cordset, End 1 Gender Female, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Male, End 2 Mounting Orientation Straight, End 2 Number of Pins 3, End 2 Connection Type M8, Cable Length 0.5 m, Cable Jacket Color Gray, Cable Jacket Material PVC, Wire Size 0.25 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, Wireway, Steel, 6in.Hx6in.L (F66GCPNK)
- SQUARE D Base, 125A, 240V, 20 Poles (QON320L125)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240VH)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit (CU300A)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- KEYENCE Flat Ribbon Cordset Cable, OP42341 (OP-42341)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F060)
- NAKANISHI Inc Cable Motor Cord Cordset Cable (EMCD-51)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1541L2)
- REMKE Receptacle, Mini, Male, 7 Pole, 1 ft. (107P0010M)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC144)
- Harting Sensors