Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 0.5 m Cable, PUR, Black
Mfr # 21348500491005
Zoro # G705277834
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.5 m
- End 1 Number of Pins 4
- Wire Size 0.34 sq mm
- End 1 Connection Type M12
- End 2 Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 21348500491005
- Zoro # G705277834
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.5 m |
Wire Size | 0.34 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 1 Connection Type | M12 |
End 2 Connection Type | Bare Wire |
Standards | California Proposition 65, China RoHS, ELV Status, REACH SVHC, RoHS |
IP Rating | IP67 |
Cordset Type | Single-Ended |
End 1 Mounting Orientation | Straight |
End 1 Gender | Female |
Number of Wires | 4 |
Shielded | No |
Cable Type | Round |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Material | PUR |
Temperature Range | -25 Degrees C to 80 Degrees C |
Maximum Operating Temperature | 176 Degrees F |
Cable Jacket Color | Black |
Description
Cordset, End 1 Gender Female, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Connection Type Bare Wire, Cable Length 0.5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards California Proposition 65, China RoHS, ELV Status, REACH SVHC, RoHS, Cable Type Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flush Push Button, Non-Illuminated, 22mm (M22-DG-X)
- EATON BUSSMANN Cartridge Fuse, NON Series, 20A, Time-Delay, 250V AC, Cylindrical, 2 PK (BP/NON-20)
- SECURITIE Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK25 (CT24-17525)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J60604CHQRWW)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (885030A09M050)
- Harting Sensor Cordsets & Receptacles