Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 0.5 m Cable, PUR, Black
Mfr # 21348485491005
Zoro # G605277897
Sold in multiples of 10 for $144.50
$144.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.5 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Max. Voltage 250 V
- Wire Size 0.34 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 21348485491005
- Zoro # G605277897
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.5 m |
Wire Size | 0.34 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
Max. Voltage | 250 V |
End 1 Connection Type | M12 |
End 2 Connection Type | M12 |
Standards | California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS |
IP Rating | IP65, IP67 |
Max. Amps | 4 A |
End 2 Mounting Orientation | Straight |
Cable Jacket Material | PUR |
End 1 Gender | Male |
Maximum Operating Temperature | 176 Degrees F |
Cordset Type | Double-Ended |
Shielded | No |
Cable Type | Round |
Temperature Range | -25 Degrees C to 80 Degrees C |
Cable Jacket Color | Black |
End 2 Gender | Female |
Number of Wires | 4 |
End 1 Mounting Orientation | Straight |
Minimum Operating Temperature | -13 Degrees F |
Description
Cordset, End 1 Gender Male, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M12, End 2 Gender Female, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M12, Cable Length 0.5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 4 A, Wire Size 0.34 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP65, IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 3/16 (B7675344/B7675444)
- SUPERIOR ELECTRIC 9 Feet 16 AWG SJO 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC162)
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK83)
- GE Load Center, TM241, THQL, 24 Spaces, 125A, 120/240V, Main Circuit Breaker, 1 Phase (TM2412RCU)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- REMKE Receptacle, Mini, Male, 10 Pole, 1 ft. (110P0010M)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC019)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F200)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F060)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M050)
- Harting Sensor Cordsets & Receptacles