Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 0.5 m Cable, PUR, Black
Mfr # 21348100489005
Zoro # G205277860
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.5 m
- End 1 Number of Pins 4
- Wire Size 0.25 sq mm
- End 1 Connection Type M8
- End 2 Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 21348100489005
- Zoro # G205277860
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.5 m |
Wire Size | 0.25 sq mm |
Description
Cordset, End 1 Gender Female, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Connection Type Bare Wire, Cable Length 0.5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 0.25 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67, Standards California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS, Cable Type Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7504K4)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, Steel, Octagon (150)
- GROTE Rocker Switch, 3 Blade, Red, 30A, 1/2" (82-2133)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- BRAD HARRISON External Thread Receptacle, 4, Female, 10A (1R4004A20A120)
- BRAD HARRISON Cordset, 8 Pin, Receptacle, Female (2R8004A20A120)
- ALLEN BRADLEY 5P Mini Straight Qd 12Ft 600V-Ac Cordset Cable (889N-F5AF-12F)
- REMKE Receptacle, MiniSize, M, Flg Mt 3 P, 1 ft. (103PF0010M)
- PYROTENAX Ehu Engineered Heating Unit 108Ft 120VAc Cordset Cable, A61HD3610108200120714VY (A/61HD3610/108/200/120/7/14V/Y)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- Harting Sensor Cordsets & Receptacles