Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 0.5 m Cable, PUR, Black
Mfr # 21348081489005
Zoro # G705277933
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.5 m
- End 1 Number of Pins 4
- End 2 Number of Pins 4
- Wire Size 0.25 sq mm
- End 1 Connection Type M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 21348081489005
- Zoro # G705277933
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.5 m |
Wire Size | 0.25 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 4 |
End 2 Number of Pins | 4 |
End 1 Connection Type | M8 |
End 2 Connection Type | M8 |
IP Rating | IP67 |
Standards | California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS |
End 2 Mounting Orientation | Straight |
Shielded | No |
Temperature Range | -25 Degrees C to 80 Degrees C |
Cable Jacket Material | PUR |
Minimum Operating Temperature | -13 Degrees F |
Maximum Operating Temperature | 176 Degrees F |
End 1 Gender | Female |
Cable Jacket Color | Black |
Cable Type | Round |
Cordset Type | Double-Ended |
End 2 Gender | Male |
Number of Wires | 4 |
End 1 Mounting Orientation | Straight |
Description
Cordset, End 1 Gender Female, End 1 Number of Pins 4, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Male, End 2 Mounting Orientation Straight, End 2 Number of Pins 4, End 2 Connection Type M8, Cable Length 0.5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Wire Size 0.25 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROXTEC Cable/Pipe Seal, 0.37 to 1.28 in. dia. (CF 32/20)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A (LC1D123G7)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 40)
- SUPERSTRUT Superstrut Channel, 1-5/8" W, 20 ft. L, Silver (B1400HS 20PG)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- MARETRON Micro Double - Ended Cordset 1 Meter (CM-CG1-CF-01.0)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (104002A01F060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Yellow, 250VAC/300VDC (XZCPV1865L2)
- TEMPO COMMUNICATIONS Trans Cord Set For 501 (CS16)
- BRAD HARRISON Cordset, 5 Pin, Plug, Male (105002A01F120)
- Harting Sensors