Shop All Sensor Cordsets & Receptacles
Harting
Cordset, 0.5 m Cable, PUR, Black
Mfr # 21348081388005
Zoro # G905277931
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.5 m
- End 1 Number of Pins 3
- End 2 Number of Pins 3
- Max. Voltage 60 V
- Wire Size 0.25 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Harting
- MFR # 21348081388005
- Zoro # G905277931
- Country of Origin Czechia
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.5 m |
Wire Size | 0.25 sq mm |
Details
Item | Cordset |
End 1 Number of Pins | 3 |
End 2 Number of Pins | 3 |
Max. Voltage | 60 V |
End 1 Connection Type | M8 |
End 2 Connection Type | M8 |
Standards | California Proposition 65, CE, China RoHS, ELV Status, REACH SVHC, RoHS |
IP Rating | IP67 |
Max. Amps | 3 A |
Minimum Operating Temperature | -13 Degrees F |
Cable Jacket Material | PUR |
Number of Wires | 3 |
End 1 Gender | Female |
End 1 Mounting Orientation | Straight |
Cable Jacket Color | Black |
Maximum Operating Temperature | 176 Degrees F |
Temperature Range | -25 Degrees C to 80 Degrees C |
Cordset Type | Double-Ended |
Shielded | No |
End 2 Gender | Male |
Cable Type | Round |
End 2 Mounting Orientation | Straight |
Description
Cordset, End 1 Gender Female, End 1 Number of Pins 3, End 1 Mounting Orientation Straight, End 1 Connection Type M8, End 2 Gender Male, End 2 Mounting Orientation Straight, End 2 Number of Pins 3, End 2 Connection Type M8, Cable Length 0.5 m, Cable Jacket Color Black, Cable Jacket Material PUR, Max. Amps 3 A, Wire Size 0.25 sq mm, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -13 Degrees F, IP Rating IP67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cubefuse, 30A, 300VAC, 3/4" W, 1-7/8" L (TCF30RN)
- SQUARE D Molded Case Circuit Breaker, BDL Series 20A, 1 Pole, 347/600V AC, B Curve (BDL16020)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (LC1D12BL)
- ZORO SELECT Flexible Aluminum Conduit, 25 ft. L (5606-22-00)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- MENCOM Cordset Cable (MACB-2MFP-6M)
- BRAD HARRISON External Thread Receptacle, 6, Female, 8A (1R6004A20A120)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403001A10M050)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (804006A09M100)
- BRAD HARRISON Extension Cordset, 5Pin, Receptacle, Female (885030A09M050)
- BRAD HARRISON 113030K13M150 Woodhead 15M Cordset Cable (1300100495 113030K13M150)
- Harting Sensor Cordsets & Receptacles