Shop All Cable Clamps & Clips
Harting
Cord Connector, Body Brass, Cable OD 32 mm
Mfr # 19000005098
Zoro # G405301853
product price: $54.39
/ea
Sold in multiples of 10 for $543.90
$543.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 45 mm
- Includes O-Ring
- Thread Size M40
- Length - Box to End of Connector 37 mm
- Size M40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005098
- Zoro # G405301853
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Overall Length | 45 mm |
Thread Size | M40 |
Length - Box to End of Connector | 37 mm |
Size | M40 |
Cord Dia. Range | 22 mm to 32 mm |
Compatible Conduit Trade Size | Not Available |
Wrench size | 50 |
Width across corners | 55 mm |
Description
HAEL 19000005098 CABLE CLAMP M40 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Interlocked Recep, Switch, Fused, 60A, 4P, 3W (ASR6034F)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 200VA, 50/60 Hz (30C516)
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.25 to 0.40A (LRD03)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120/240V AC (1311620)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-1/8 in. (900729-9)
- DOLPHIN COMPONENTS Cable Clamp, 1/2 In, Black, PK100 (DC-1/2NB)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24SS)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Black, PK100 (CTM11B)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187)
- DEL CITY DIV OF ACTUANT Del City 2916 Vinyl Coated Loom Clamp, 1/2" Width, 1" Diameter, 100 per package (2916)
- ZORO SELECT Clamp, OD 7/8 In, 3/4 In W, Vinyl, PK50 (COV1513Z1)
- Harting Cable Clamps & Clips