Shop All Cable Clamps & Clips
Harting
Cord Connector, Body Brass, Cable OD 25 mm
Mfr # 19000005096
Zoro # G705301836
product price: $31.39
/ea
Sold in multiples of 10 for $313.90
$313.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 39 mm
- Includes O-Ring
- Length - Box to End of Connector 31 mm
- Hazardous Location Rating Not Rated
- Size M32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005096
- Zoro # G705301836
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Overall Length | 39 mm |
Length - Box to End of Connector | 31 mm |
Size | M32 |
Thread Size | M32 |
Cord Dia. Range | 18 mm to 25 mm |
Compatible Conduit Trade Size | Not Available |
Wrench size | 40 |
Width across corners | 44 mm |
Description
Cord Connector, Cord Dia. Range 18 mm to 25 mm, Box Connection M32, Length - Box to End of Connector 31 mm, Standards DNV GL, ELV Compliant, REACH ANNEX XIV Substances, REACH Annex XVII Substances, REACH SVHC Substances, RoHS Compliant, UL/CSA, Hazardous Location Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Extension Adapter, 1G, 6 Outl (5405-0)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Weather Resistant Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Black (5362BKWR)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 240V AC, 480V AC (TB250N013F0)
- BRYANT Straight Blade Devices, Male Plug, HD, Straight, 50A 250V, 2-Pole 3-Wire Grounding, 6-50P, Gray (9650NP)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK10 (22CC50D0125B)
- X1 TOOLS 1/4 Black Nylon Cable Clamp 8 Clamps by X1 Tools (X1E-CON-CLA-CAB-1250x8)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Plated (BXS-1519)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4D)
- ZORO SELECT Cable Tie Mounting Pad, 2-Way, Natrl, PK100 (6EEE6)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37D0125B)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 7/8 In, Pk50 (CO1409Z1)
- Harting Cable Clamps & Clips