Shop All Cable Support Grips
Harting
Cord Connector, Body Brass, Cable OD 25 mm
Mfr # 19000005095
Zoro # G805301828
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DNV GL, ELV Compliant, REACH ANNEX XIV Substances, REACH Annex XVII Substances, REACH SVHC Substances, RoHS Compliant, UL/CSA
- Box Connection M32
- Cord Dia. Range 13 mm to 25 mm
- Length - Box to End of Connector 31 mm
- Hazardous Location Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005095
- Zoro # G805301828
- Country of Origin Germany
- Category Cable Support Grips
Dimensions
Cord Dia. Range | 13 mm to 25 mm |
Length - Box to End of Connector | 31 mm |
Thread Size | M32 |
Overall Length | 39 mm |
Compatible Conduit Trade Size | Not Available |
Size | M32 |
Wrench size | 40 |
Width across corners | 44 mm |
Description
HAEL 19000005095 CABLE GLAND M32X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black (8460FR)
- NVENT HOFFMAN Filter, For Mfr. No. AVK812 (AFLT812)
- REMINGTON INDUSTRIES 1/2in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 8 ft Length (1/2POAHSRED8)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 5 ft. (3378)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- HARTING Cord Connector, Body Brass, Cable OD 12 mm (19000005081)
- REMKE I Grip, Cable Range .73-.85, I-073 (7310-004R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip Stainless Steel (02416003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- Harting Cord Grips