Shop All Cable Support Grips
Harting
Cord Connector, Body Brass, Cable OD 20 mm
Mfr # 19000005094
Zoro # G405301808
product price: $33.19
/ea
Sold in multiples of 10 for $331.90
$331.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DNV GL, ELV Compliant, REACH ANNEX XIV Substances, REACH Annex XVII Substances, REACH SVHC Substances, RoHS Compliant, UL/CSA
- Length - Box to End of Connector 31 mm
- Includes O-Ring
- Box Connection M32
- Cord Dia. Range 13 mm to 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005094
- Zoro # G405301808
- Country of Origin Germany
- Category Cable Support Grips
Dimensions
Length - Box to End of Connector | 31 mm |
Cord Dia. Range | 13 mm to 20 mm |
Compatible Conduit Trade Size | Not Available |
Thread Size | M32 |
Overall Length | 39 mm |
Size | M32 |
Width across corners | 44 mm |
Wrench size | 40 |
Description
HAEL 19000005094 CABLE PROTECTOR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 5.9" L Intermediate Cable Tie YL PK 100 (36J210)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- LUTRON Designer Wall Plates, Number of Gangs: 1 Satin Finish, Snow (SC-1-SW)
- MERSEN Fuse, GDL Series, Time Delay, 30A, 32VAC, 300A at 32VAC, 5 PK (GDL30)
- REMKE Cord Grip, Valox, 3/8" NPT, .188-.250 (RSPV-004)
- REMKE Cord Grip, ISO, M32, .812-.938, Mesh (RSM-32315-E)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (07401035)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.29 to 0.37in (02416002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.41 to 0.50in (02216004)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- Harting Cord Grips