Shop All Cable Support Grips
Harting
Cord Connector, Body Brass, Cable OD 18 mm
Mfr # 19000005091
Zoro # G805301798
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size M25x1.5
- Material Metal
- Standards DNV GL, ELV Compliant, REACH ANNEX XIV Substances, REACH Annex XVII Substances, REACH SVHC Substances, RoHS Compliant, UL/CSA
- Cord Dia. Range 9 mm to 18 mm
- Box Connection M25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005091
- Zoro # G805301798
- Country of Origin Germany
- Category Cable Support Grips
Dimensions
Hub Size | M25x1.5 |
Cord Dia. Range | 9 mm to 18 mm |
Length - Box to End of Connector | 26 mm |
Compatible Conduit Trade Size | Not Available |
Overall Length | 33 mm |
Thread Size | M25 |
Size | M25 |
Wrench size | 30 |
Width across corners | 33.5 mm |
Description
HAEL 19000005091 CABLE GLAND M25X1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cover, Blue, Steel, 300/400A Panel Mount (HBLSCBL)
- ZORO SELECT Single Strut Channel, Slotted, Aluminum, Plain, 14 ga, 5 ft L, 180 lb Load Capacity, FS-500 Series (FS-500SS AL 60.00)
- USA INDUSTRIALS Aftermarket Cutler-Hammer/Eaton Freedom Control Coil - Replaces 9-3285-3, Size 1, 2 (CH21480)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 3R, Hinged (RHC081006)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- ABB 2675, 3/4 BLACK BEAUTY CORD FIT .660-.780, PK 10 (2675)
- REMKE Cord Grip, Flat Cable, 2", 2 Holes, 1.65x.22 (RSF-6006)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 17 in. Mesh (02202019)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1500 lb. (073041282)
- REMKE Cord Grip, ISO Thread, M16, .375-.438 (RSM-161007)
- Harting Cord Grips