Shop All Strain Relief Grips
Harting
Cord Connector, Body Brass, Cable OD 14 mm
Mfr # 19000005084
Zoro # G305301885
product price: $20.49
/ea
Sold in multiples of 10 for $204.90
$204.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M20
- Box Connection M20
- Thread Size M20
- Cord Dia. Range 10 mm to 14 mm
- Includes O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005084
- Zoro # G305301885
- Country of Origin Germany
- Category Strain Relief Grips
Dimensions
Size | M20 |
Thread Size | M20 |
Cord Dia. Range | 10 mm to 14 mm |
Length - Box to End of Connector | 24 3/16 mm |
Compatible Conduit Trade Size | Not Available |
Overall Length | 30 3/16 mm |
Width across corners | 26.5 mm |
Wrench size | 24 |
Description
HAEL 19000005084 CON STRNRLF 10-14M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- POWER FIRST 15" L Heavy Duty Cable Tie BK PK 100 (36J193)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Grey (AT1507EV-GY)
- ABB 34 ENT Quick Coupling (A240E-CAR)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-010)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011333)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- REMKE Cord Grip, PG29 Thrd, .750-.875, Mesh (RPG-29314-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- REMKE Support Grip, Closed Mesh, Double, .50-.62 (2201-001R)
- Harting Cord Grips