Shop All Cable Support Grips
Harting
Cord Connector, Body Brass, Cable OD 12 mm
Mfr # 19000005081
Zoro # G905301865
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards DNV GL, ELV Compliant, REACH ANNEX XIV Substances, REACH Annex XVII Substances, REACH SVHC Substances, RoHS Compliant, UL/CSA
- Hazardous Location Rating Not Rated
- Cord Dia. Range 5 mm to 12 mm
- Length - Box to End of Connector 24 mm
- Includes O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005081
- Zoro # G905301865
- Country of Origin Germany
- Category Cable Support Grips
Dimensions
Cord Dia. Range | 5 mm to 12 mm |
Length - Box to End of Connector | 24 mm |
Size | M20 |
Compatible Conduit Trade Size | Not Available |
Thread Size | M20 |
Overall Length | 30 mm |
Width across corners | 24.4 mm |
Wrench size | 22 |
Description
HAEL 19000005081 CORD GRIPS 5-14MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 37C 3716 PIN PLUG (MS3106A2821P)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- 3M Furring Strip Cable Stacker, White, PK250 (SIFS-1)
- NVENT HOFFMAN Latch Kits for Type 4 and 12 Enclosures (AL35Y)
- HARTING Cord Connector, Body Brass, Cable OD 20 mm (19000005094)
- REMKE Cord Grip, Festoon Cable, 2", 1.75x.625 (RSF-6009)
- REMKE Cord Grip, SS, 1/2" NPT, .125-.188 (RSSS-103)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- REMKE Cord Grip, Festoon Cable, 2", 1.65x.22 (RSF-6004)
- BRYANT Bus Drop Safety Springs, 1" DIA, 8.25" L, 80 Lbs (S80)
- REMKE Cord Grip, Festoon Cable, 1", .75x.25 (RSF-3002)
- Harting Cable Support Grips