Shop All Cable Connectors
Harting
Cgm-P M40X1, 5 Gland, Plastic 22-32Mm Range Ip68/69, PK 10
Mfr # 19000005189
Zoro # G7738671
product price: $492.99
/pk 10, $49.30/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Polyamide
- Standards DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780
- Cable Opening Max. 32 mm
- Trade Size M40
- Color Jet Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005189
- Zoro # G7738671
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | M40 |
Details
Item - Building Cable Connector | Cable Gland |
Material - Cable Connector | Polyamide |
Standards | DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780 |
Item | Cable gland |
Cable Opening Max. | 32 mm |
Color | Jet Black |
Cable Opening Min. | 22 mm |
Material | Polyamide |
Description
Cable gland, M40, Clamping range: 22 ... 32 mm, Material (cable glands): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 53
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- DWYER INSTRUMENTS Thermocouple Temperature Switch, Temp Sw Type J 24Vac (TCS-4040)
- PANDUIT Wire Clip, 0.38" Bundle, White, PK1000 (ACC38-A-M)
- APPLETON ELECTRIC Conduit Body Cover, 1 in, Aluminum, Form 85 (K100-A)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- HARTING M32 To 1" Npt Adapter (73000005320)
- SIGMA Sigma C-750 0.75 in. NM-SE Cable Connector 50 per Box (3401999)
- MURR ELEKTRONIK T-Coupler Connector (7000-41201)
- SIGMA Sigma C-500 0.37 in. NM-SE Cable Cable Connector 100 per Box (3402021)
- IFM Wireable M8 connector (E12463)
- IFM Wireable M12 connector (E12261)
- Harting Cord Grips