Shop All Cable Connectors
Harting
Cgm-P M40 Cable Gland 20-26Mm Clamping Range Ip68/69/69K
Mfr # 19000005197
Zoro # G7739259
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Polyamide
- Cable Opening Min. 20 mm
- Trade Size M40
- Material Polyamide
- Standards DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Harting
- MFR # 19000005197
- Zoro # G7739259
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Trade Size | M40 |
Details
Item - Building Cable Connector | Cable Gland |
Material - Cable Connector | Polyamide |
Cable Opening Min. | 20 mm |
Material | Polyamide |
Standards | DNV GL; UL 514B QCRV.E479780; CSA-C22.2 No. 18.3 QCRV7.E479780 |
Cable Opening Max. | 26 mm |
Item | Cable gland |
Color | Light Gray |
Description
Cable gland, M40, Clamping range: 20 ... 26 mm, Material (cable glands): Polyamide (PA), IP68, IP69 / IPX9K acc. to ISO 20653, Wrench size: 53
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 AWG Nylon Double Crimp Butt Connectors - 100 Pack (220163)
- QUICKCABLE Heat Shrink Tubing, 1/4" Red 6", PK5 (5667-005R)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, BaseTrak, 10 ft., Office White (PB3BC10)
- LEGRAND Single Receptacle Cover, Gray (G3033JE)
- HARTING M32 To 1" Npt Adapter (73000005320)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- IFM Wireable M12 connector (EVC810)
- IFM Wireable M12 connector (E11252)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- KLEIN TOOLS Universal F-Compression Connectors RG59 50-Pack (VDV812-618)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- Harting Cord Grips